ASUS VIVOBOOK 14 E410MA E410MA-EK007TS
Mfr # B31N1912-BTI
Zoro # G810565369
product price: $97.25
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B31N1912-BTI
Zoro #
G810565369
UPC #
-
Country of Origin
China
Details
Features
Rechargeable Battery
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3640 mAh
Output Voltage
11.55V
Battery Energy
42 Wh
Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.