Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASUS ZENBOOK 14 UX425UG UX435EAL

  • Mfr # DYNM03-BTI

  • Zoro # G610565439


product price: $96.95
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5710 mAh
Number of Cells
4
Battery Energy
43.20 Wh
Features
Rechargeable Battery
Output Voltage
7.57V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYNM03-BTI
Zoro #
G610565439
UPC #
-
Country of Origin
China

Details

Battery Capacity
5710 mAh
Number of Cells
4
Battery Energy
43.20 Wh
Features
Rechargeable Battery
Output Voltage
7.57V DC
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.