AUTO AC ADPT THINKBOOK 14 & 15 IDEAPAD 5
Mfr # AA100WUSB-C-BTI
Zoro # G210544049
product price: $70.15
/eaKey Features
Input Voltage
12V DC
Device Supported
MacBook
Universal Adapter
Yes
Max. Output Power
100 W
USB Type-C
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA100WUSB-C-BTI
Zoro #
G210544049
UPC #
-
Country of Origin
Multiple
Details
Item
Auto Adapter
Input Voltage
12V DC
Device Supported
MacBook
Universal Adapter
Yes
Max. Output Power
100 W
USB Type-C
Yes
Compatibility
Lenovo Notebooks: Thinkbook 14,Thinkbook 14 G2 ITL,Thinkbook 14 G3 ACL,Thinkbook 14p G2 ACH,Thinkbook 15,Thinkbook 15 G3 ACL,Thinkbook Plus G2 ITG,Ideapad 5-14IIL05 81YH,Ideapad 5-15IIL05 81YK,Ideapad 5-14ARE05 81YM,Ideapad 5-15ARE05 81YQ,Ideapad Legion Y740S-15IMH 81YX,Ideapad Yoga Slim 7-14IIL05 82A1,Ideapad Yoga Slim 7-15IIL05 82AA,Ideapad Slim 7-15IIL05 82AD,Ideapad 5-14ITL05 82FE,Ideapad 5-15ITL05 82FG,Ideapad Yoga Slim 7 Pro-14ITL5 82FX,Ideapad 5 Pro-16ACH6 82L5,Ideapad 5 Pro-16IHU6 82L9,Ideapad Yoga Slim 7 Pro-14ARH5 82LA,Ideapad 5-15ALC05 82LN,Ideapad Yoga Slim 7 Pro-14ACH5 82MS,Ideapad Yoga Slim 7 Pro-14ACH5 O 82N5,Ideapad Yoga Slim 7 Pro-14IHU5 82NC,Ideapad Yoga Slim 7 Pro-14IHU5 O 82NH,Ideapad 5-14ALC05 82LM Apple Macbooks: Air (M2,2022),Air (M1,2020),Air (Retina,13-inch,2020),Air (Retina,13-inch,2018 - 2019),Pro (13-inch,M2,2022),Pro (13-inch,M1,2020),Pro (13-inch,2020),Pro (13-inch,2016 - 2019),Pro (14-inch,2023),Pro (14-inch,2021),Pro (16-inch,2019),Pro (15-inch,2016 - 2019),Retina,12-inch,Early 2015 - 2017
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.