
Batt For Dell Chromebook 11 3180 11 3189
Mfr # 51KD7-BTI
Zoro # G9707810
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Application
Chromebook
Features
Environmentally Friendly
Output Voltage
11.4V DC
Battery Capacity
3684 mAh
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51KD7-BTI
Zoro #
G9707810
UPC #
886734871075
Country of Origin
Unknown
Details
Application
Chromebook
Features
Environmentally Friendly
Output Voltage
11.4V DC
Battery Capacity
3684 mAh
Battery Rechargeable
Yes
Item
Battery
Compatibility
Dell Chromebook: 11 3180, 11 3189
Battery Chemistry
Lithium Polymer (Li-Polymer)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.