Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Batt For Dell Latitude 5289 5289 2-In-1

  • Mfr # F3YGT-BTI

  • Zoro # G9704015


product price: $62.95
/ea

Key Features

Features
Environmentally Friendly
Application
Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
7.6V DC
Battery Capacity
7894 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3YGT-BTI
Zoro #
G9704015
UPC #
886734871068
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Notebook
Item
Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
7.6V DC
Battery Capacity
7894 mAh
Battery Rechargeable
Yes
Compatibility
Dell Latitude Notebooks: 7280, 7480, E7480, 7390, 7490

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.