
Batt For Dell Latitude 5289 5289 2-In-1
Mfr # K5XWW-BTI
Zoro # G9706578
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Notebook
Battery Rechargeable
Yes
Output Voltage
7.6V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K5XWW-BTI
Zoro #
G9706578
UPC #
886734871006
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Application
Notebook
Item
Battery
Battery Rechargeable
Yes
Output Voltage
7.6V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Dell Latitude Notebooks: 5289, 5289 2-IN-1, 7389, 7390 2-IN-1
Battery Capacity
7894 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.