Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATT FOR HP ZBOOK STUDIO G4 STUDIO G4

  • Mfr # 808450-002-BTI

  • Zoro # G514875818


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Battery Rechargeable
Yes
Environmentally Friendly
Yes
Battery Size
Proprietary Battery Size
Compatibility
808450-002808396-421808450-001ENR606080A2-CZO04HSTNN-C88CHSTNN-CS8CHSTNN-LB6WZO04ZO04XL HP Notebooks: ZBOOK STUDIO G4ZBOOK STUDIO G3ZBOOK STUDIO G4 MOBILE WORKSTATIONZBOOK STUDIO G3 MOBILE WORKSTATION
Battery Capacity
4210 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808450-002-BTI
Zoro #
G514875818
UPC #
886734881463
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Rechargeable
Yes
Environmentally Friendly
Yes
Compatibility
808450-002808396-421808450-001ENR606080A2-CZO04HSTNN-C88CHSTNN-CS8CHSTNN-LB6WZO04ZO04XL HP Notebooks: ZBOOK STUDIO G4ZBOOK STUDIO G3ZBOOK STUDIO G4 MOBILE WORKSTATIONZBOOK STUDIO G3 MOBILE WORKSTATION
Battery Capacity
4210 mAh
Output Voltage
15.2 V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.