BATTERY ACER ASPIRE S5-371-53NX S5-371-71QZ
Mfr # AP15O5L-BTI
Zoro # G510565294
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Battery Energy
52.70 Wh
Battery Capacity
4560 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP15O5L-BTI
Zoro #
G510565294
UPC #
-
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Battery Energy
52.70 Wh
Battery Capacity
4560 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
11.55V
Number of Cells
3
Application
Notebook
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.