Zoro Homepage

BATTERY ACER ASPIRE V3-371 V3-111P V3-371

  • Mfr # AC14B7K-BTI

  • Zoro # G010565367


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3320 mAh
Features
Rechargeable Battery
Output Voltage
15.28V
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC14B7K-BTI
Zoro #
G010565367
UPC #
-
Country of Origin
China

Details

Battery Capacity
3320 mAh
Features
Rechargeable Battery
Output Voltage
15.28V
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Energy
50.70 Wh
Item
Battery
Application
Notebook
Compatibility
Acer Products: Chromebook CB3-111, Chromebook CB3-111-C8UB, Chromebook CB3-531, Chromebook CB5-311, Chromebook CB5-571, Chromebook C810, Chromebook C910, Extensa 2508, Extensa 2519, Travelmate B115-M, Travelmate B115-MP, Travelmate B116-M, Travelmate B116-MP, Travelmate B117-M, Travelmate B117-MP, Travelmate P236-M, Travelmate P238-M, Aspire V3-371, Aspire V3-111P, Aspire V3-371, Aspire V5-122, Aspire V5-132, Aspire V5-122P, Aspire V5-132P, Aspire E3-111, Aspire E3-112, Aspire E3-112M, Aspire ES1-111, Aspire ES1-111M, Aspire ES1-131, Aspire ES1-311, Aspire ES1-331, Aspire ES1-511, Aspire ES1-512, Aspire ES1-520, Aspire ES1-521, Aspire ES1-531, Aspire ES1-731, Aspire ES1-731G, Aspire E5-771, Aspire E5-771G, Aspire R3-131T, Aspire R5-431T, Aspire R5-471T, Aspire R7-371T, Aspire R7-372T
Number of Cells
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.