Zoro Homepage

BATTERY ACER CHROMEBOOK 11 C735 C735-C7Y9

  • Mfr # AC15A3J-BTI

  • Zoro # G710565421


product price: $74.65
/ea

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Compatibility
Acer Products: Chromebook 11 C735, Chromebook 11 C735-C7Y9, Chromebook 11 CB3-131, Chromebook 11 CB3-131-C1CA, Chromebook 11 CB3-131-C3KD, Chromebook 11 CB3-131-C3SZ, Chromebook 11 CB3-131-C4RW, Chromebook C738T, Chromebook CB3-131, Chromebook CB5-132T, Chromebook R11, Chromebook R11 C738T, Chromebook R11 CB5-132T, Chromebook R11 CB5-132T-C32M, Chromebook R11 CB5-132T-C732, Chromebook R11 CB5-132T-C8KL, Chromebook R11 CB5-132T-C8ZW
Green Environmental Attribute
Environmentally Friendly
Battery Energy
37 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC15A3J-BTI
Zoro #
G710565421
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Compatibility
Acer Products: Chromebook 11 C735, Chromebook 11 C735-C7Y9, Chromebook 11 CB3-131, Chromebook 11 CB3-131-C1CA, Chromebook 11 CB3-131-C3KD, Chromebook 11 CB3-131-C3SZ, Chromebook 11 CB3-131-C4RW, Chromebook C738T, Chromebook CB3-131, Chromebook CB5-132T, Chromebook R11, Chromebook R11 C738T, Chromebook R11 CB5-132T, Chromebook R11 CB5-132T-C32M, Chromebook R11 CB5-132T-C732, Chromebook R11 CB5-132T-C8KL, Chromebook R11 CB5-132T-C8ZW
Green Environmental Attribute
Environmentally Friendly
Battery Energy
37 Wh
Battery Capacity
3200 mAh
Number of Cells
3
Features
Rechargeable Battery
Output Voltage
11.55V
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.