Zoro Homepage

BATTERY ASUS CHROMEBOOK C204MA C204MA-1A

  • Mfr # C31N1836-BTI

  • Zoro # G910565313


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.5V
Number of Cells
3
Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C31N1836-BTI
Zoro #
G910565313
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.5V
Number of Cells
3
Compatibility
Features
Rechargeable Battery
Application
Notebook
Battery Capacity
3650 mAh
Battery Energy
42 Wh
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.