BATTERY ASUS ROG ZEPHYRUS DUO 15 GX550 15
Mfr # C41N1906-BTI
Zoro # G610565422
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
4
Green Environmental Attribute
Environmentally Friendly
Battery Energy
90 Wh
Output Voltage
15.4V
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C41N1906-BTI
Zoro #
G610565422
UPC #
-
Country of Origin
China
Details
Number of Cells
4
Green Environmental Attribute
Environmentally Friendly
Battery Energy
90 Wh
Output Voltage
15.4V
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Item
Battery
Battery Capacity
5840 mAh
Features
Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.