BATTERY ASUS VIVOBOOK FLIP 15 K531 K531F
Mfr # B31N1842-BTI
Zoro # G810565475
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
3
Output Voltage
11.52V
Features
Rechargeable Battery
Battery Energy
42 Wh
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B31N1842-BTI
Zoro #
G810565475
UPC #
-
Country of Origin
China
Details
Number of Cells
3
Output Voltage
11.52V
Features
Rechargeable Battery
Battery Energy
42 Wh
Green Environmental Attribute
Environmentally Friendly
Compatibility
Asus VivoBook 15 Notebooks: K531, K531F, S531, S531F, S531FA, S531FL, S5500F, S5500FL, V5050E, V5050EA, V5050EA1135, V531F, X513EA, X513EP, X513EQ, X531F, X531FA, M513
Battery Capacity
3640 mAh
Item
Battery
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.