BATTERY DELL 451-BBFD FJJ4W FV993 312-1354

  • Mfr # 312-0650-BTI

  • Zoro # G910565344


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Output Voltage
11.1V DC
Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3800 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0650-BTI
Zoro #
G910565344
UPC #
-
Country of Origin
China

Details

Features
Rechargeable Battery
Item
Battery
Output Voltage
11.1V DC
Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3800 mAh
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Battery Energy
42.20 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.