BATTERY DELL ALIENWARE 18 P19E P19E001 R1
Mfr # 2F8K3-BTI
Zoro # G310565326
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
14.8V DC
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Battery Capacity
4257 mAh
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2F8K3-BTI
Zoro #
G310565326
UPC #
-
Country of Origin
China
Details
Output Voltage
14.8V DC
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Item
Battery
Battery Capacity
4257 mAh
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.