BATTERY DELL C-BOOK 3400 3100 3100 2-IN-1
Mfr # 7MT0R-BTI
Zoro # G810565291
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Battery Energy
33 Wh
Green Environmental Attribute
Environmentally Friendly
Number of Cells
4
Features
Rechargeable Battery
Application
Chromebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7MT0R-BTI
Zoro #
G810565291
UPC #
-
Country of Origin
China
Details
Battery Energy
33 Wh
Green Environmental Attribute
Environmentally Friendly
Number of Cells
4
Item
Battery
Features
Rechargeable Battery
Application
Chromebook
Output Voltage
10.95V DC
Compatibility
Dell Chromebooks: 3400, 3100, 3100 2-IN-1, 5488, 5493, 5593
Battery Capacity
3013 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.