BATTERY DELL G3 15 3500 G3 15 3590 G5 5500
Mfr # MV07R-BTI
Zoro # G310565500
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
4473 mAh
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
MV07R, JJRRD, 0JJRRD, CN-0JJRRD. Dell Notebooks: G3 15 3500, G3 15 3590, G5 15 5500, G5 SE 5505, G5 15 5505 SE.
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MV07R-BTI
Zoro #
G310565500
UPC #
-
Country of Origin
China
Details
Battery Capacity
4473 mAh
Features
Rechargeable Battery
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
MV07R, JJRRD, 0JJRRD, CN-0JJRRD. Dell Notebooks: G3 15 3500, G3 15 3590, G5 15 5500, G5 SE 5505, G5 15 5505 SE.
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Output Voltage
15.2V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.