BATTERY DELL INSPIRON 14 5000 5410 14 5000
Mfr # G91J0-BTI
Zoro # G810565383
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Compatibility
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G91J0-BTI
Zoro #
G810565383
UPC #
-
Country of Origin
China
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Compatibility
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Energy
41 Wh
Output Voltage
11.25V
Item
Battery
Battery Capacity
3644 mAh
Application
Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.