Zoro Homepage

BATTERY DELL LATITUDE 12 7275 XPS 12 9250

  • Mfr # 451-BBQG-BTI

  • Zoro # G110565496


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Compatibility
V55D0, 451-BBQG. Dell Latitude Notebook
Output Voltage
7.6V DC
Battery Energy
30 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBQG-BTI
Zoro #
G110565496
UPC #
-
Country of Origin
China

Details

Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Compatibility
V55D0, 451-BBQG. Dell Latitude Notebook
Output Voltage
7.6V DC
Battery Energy
30 Wh
Number of Cells
3
Battery Capacity
3900 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.