BATTERY DELL LATITUDE 13 7370 7370 XCNR3
Mfr # XCNR3-BTI
Zoro # G510565447
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Battery Energy
34 Wh
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
4250 mAh
Compatibility
Dell Latitude 13 (7370) Notebook
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XCNR3-BTI
Zoro #
G510565447
UPC #
-
Country of Origin
China
Details
Battery Energy
34 Wh
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
4250 mAh
Compatibility
Dell Latitude 13 (7370) Notebook
Application
Notebook
Features
Rechargeable Battery
Number of Cells
4
Output Voltage
7.6V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.