BATTERY DELL LATITUDE 5330 5330 2-IN-1 5430
Mfr # FK0VR-BTI
Zoro # G610565514
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
15.2V
Number of Cells
4
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3820 mAh
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FK0VR-BTI
Zoro #
G610565514
UPC #
-
Country of Origin
United States
Details
Output Voltage
15.2V
Number of Cells
4
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3820 mAh
Application
Notebook
Compatibility
Model Fits:DELL LATITUDE 5330, 5330 2-IN-1, 5430, 5530, 7330, 7330 2-IN-1, 7430, 7430 2-IN-1, 7530, PRECISION 3750Replaces OEM:07KRV, 08P81K, 0PX0GF, 0Y86WG, 8P81K, CN-08P81K, CN-0PX0GF, CN-Y86WG, FK0VR, H4PVC, PX0GF, Y86WG
Features
Rechargeable Battery
Battery Energy
58 Wh
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.