BATTERY DELL LATITUDE 5400 CBOOK ENT 5500
Mfr # 1V1XF-BTI
Zoro # G010565404
product price: $84.55
/ea
Free Shipping & Returns
Key Features
Compatibility
Model Fits:DELL INSPIRON 7591 2-IN-1, LATITUDE 5400, 5400 CHROMEBOOK ENTERPRISE, 5401, 5410, 5411, 5500, 5501, PRECISION 3540, 3541, 3550Replaces OEM:0XV8CJ, 1V1XF, 27W58, 451-BCLI, 7VTMN, CN-0XV8CJ, XV8CJ
Output Voltage
11.4V
Number of Cells
3
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1V1XF-BTI
Zoro #
G010565404
UPC #
-
Country of Origin
China
Details
Item
Battery
Compatibility
Model Fits:DELL INSPIRON 7591 2-IN-1, LATITUDE 5400, 5400 CHROMEBOOK ENTERPRISE, 5401, 5410, 5411, 5500, 5501, PRECISION 3540, 3541, 3550Replaces OEM:0XV8CJ, 1V1XF, 27W58, 451-BCLI, 7VTMN, CN-0XV8CJ, XV8CJ
Output Voltage
11.4V
Number of Cells
3
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
3680 mAh
Battery Energy
42 Wh
Application
Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.