Zoro Homepage

BATTERY DELL LATITUDE 5520 PRECISION RJ40G

  • Mfr # RJ40G-BTI

  • Zoro # G310565616


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Battery Capacity
3941 mAh
Output Voltage
15.2V
Application
Notebook
Battery Energy
63 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ40G-BTI
Zoro #
G310565616
UPC #
-
Country of Origin
China

Details

Features
Rechargeable Battery
Battery Capacity
3941 mAh
Output Voltage
15.2V
Application
Notebook
Battery Energy
63 Wh
Green Environmental Attribute
Environmentally Friendly
Number of Cells
4
Item
Battery
Compatibility
Model Fits:DELL LATITUDE 5420, LATITUDE 5520, PRECISION 3560Replaces OEM:75X16, M033W, RJ40G
Battery Chemistry
Lithium Ion (Li-Ion)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.