BATTERY DELL LATITUDE 9420 2-IN-1 GHJC5
Mfr # GHJC5-BTI
Zoro # G910565436
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
4900 mAh
Compatibility
Dell Latitude Notebooks: 9510, 9510 2-in-1
Number of Cells
3
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHJC5-BTI
Zoro #
G910565436
UPC #
-
Country of Origin
China
Details
Battery Capacity
4900 mAh
Compatibility
Dell Latitude Notebooks: 9510, 9510 2-in-1
Number of Cells
3
Item
Battery
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
59 Wh
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.55V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.