BATTERY DELL M15 R2 M17 R2 ALW15M-D4746W
Mfr # Y9M6F-BTI
Zoro # G810565437
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Battery Energy
76 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y9M6F-BTI
Zoro #
G810565437
UPC #
-
Country of Origin
China
Details
Features
Rechargeable Battery
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Battery Energy
76 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
6670 mAh
Output Voltage
11.4V
Item
Battery
Compatibility
Dell Alienware Notebooks: M15 R2, M17 R2, ALW15M-D4746W, ALW15M-D4725B, ALW15M-D4505B, ALW15M-D4736W, ALW15M-R4958W, ALW15M-D4738W, ALW15M-D4728W, ALW15M-D4758W, ALW15MD4725W, ALW15M-D4958W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.