Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY DELL PRECISION 5520 PRECISION 5530

  • Mfr # 451-BBYB-BTI

  • Zoro # G610565606


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Model Fits:DELL PRECISION 5520, PRECISION 5530, PRECISION 5540, XPS 9560, XPS 9570Replaces OEM:451-BBYB, 5D91C, 5XJ28, 6GTPY, GPM03
Features
Rechargeable Battery
Application
Mobile Workstation
Output Voltage
11.4V
Battery Energy
97 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBYB-BTI
Zoro #
G610565606
UPC #
-
Country of Origin
China

Details

Compatibility
Model Fits:DELL PRECISION 5520, PRECISION 5530, PRECISION 5540, XPS 9560, XPS 9570Replaces OEM:451-BBYB, 5D91C, 5XJ28, 6GTPY, GPM03
Features
Rechargeable Battery
Application
Mobile Workstation
Output Voltage
11.4V
Battery Energy
97 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
8509 mAh
Item
Battery
Number of Cells
6
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.