BATTERY DELL PRECISION 7550 7750 6 CELL
Mfr # PKWVM-BTI
Zoro # G410565370
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
7922 mAh
Compatibility
Model Fits:DELL PRECISION 7550, PRECISION 7750Replaces OEM:447VR, 68N03, C903V, CR72X, PKWVM
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKWVM-BTI
Zoro #
G410565370
UPC #
-
Country of Origin
China
Details
Application
Notebook
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
7922 mAh
Compatibility
Model Fits:DELL PRECISION 7550, PRECISION 7750Replaces OEM:447VR, 68N03, C903V, CR72X, PKWVM
Features
Rechargeable Battery
Output Voltage
11.4V
Battery Energy
95 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.