BATTERY DELL XPS 13 L321X 12 9Q23 13
Mfr # C4K9V-BTI
Zoro # G010565381
product price: $79.15
/ea
Free Shipping & Returns
Key Features
Battery Capacity
7500 mAh
Output Voltage
7.4V DC
Compatibility
Dell XPS 13 (L321X) Notebook
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4K9V-BTI
Zoro #
G010565381
UPC #
-
Country of Origin
China
Details
Battery Capacity
7500 mAh
Output Voltage
7.4V DC
Compatibility
Dell XPS 13 (L321X) Notebook
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Item
Battery
Application
Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.