Zoro Homepage

BATTERY DELL XPS 9575 2-1 PRECISION 5530 2-1

  • Mfr # 8N0T7-BTI

  • Zoro # G810565420


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Number of Cells
6
Output Voltage
11.4V
Battery Capacity
6580 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8N0T7-BTI
Zoro #
G810565420
UPC #
-
Country of Origin
China

Details

Item
Battery
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Number of Cells
6
Output Voltage
11.4V
Battery Capacity
6580 mAh
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Model Fits:DELL PRECISION 5530 2-IN-1, XPS 15 9575 2-IN-1, XPS 9575 2-IN-1Replaces OEM:0TMFYT, 8N0T7, TMFYT
Battery Energy
75 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.