BATTERY FOR ACER ASPIRE 5 A514-52 A514-52G
Mfr # AP18C4K-BTI
Zoro # G510565331
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.4V
Number of Cells
3
Battery Capacity
3860 mAh
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP18C4K-BTI
Zoro #
G510565331
UPC #
-
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.4V
Number of Cells
3
Battery Capacity
3860 mAh
Item
Battery
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Features
Rechargeable Battery
Battery Energy
48 Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.