BATTERY FOR ACER ASPIRE 7 A514-52 A514-52G
Mfr # AP18E7M-BTI
Zoro # G010565602
product price: $86.35
/ea
Free Shipping & Returns
Key Features
Application
Netbook
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP18E7M-BTI
Zoro #
G010565602
UPC #
-
Country of Origin
China
Details
Application
Netbook
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Number of Cells
4
Features
Rechargeable Battery
Output Voltage
15.4V
Battery Energy
57.28 Wh
Battery Capacity
3720 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.