BATTERY FOR ALIENWARE 13 R3 ALW13C 4-CELL
Mfr # TDW5P-BTI
Zoro # G410565301
product price: $90.85
/ea
Free Shipping & Returns
Key Features
Application
Notebook
Battery Capacity
4840 mAh
Number of Cells
4
Compatibility
Dell Alienware Notebooks: 13 R3, ALW13C
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDW5P-BTI
Zoro #
G410565301
UPC #
-
Country of Origin
China
Details
Application
Notebook
Battery Capacity
4840 mAh
Number of Cells
4
Compatibility
Dell Alienware Notebooks: 13 R3, ALW13C
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Battery Energy
76 Wh
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
15.2V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.