BATTERY FOR ALIENWARE AREA 51M R1 R2 DT9XG
Mfr # DT9XG-BTI
Zoro # G210565310
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Compatibility
HP Alienware Area Notebooks: 51M R1, 51M R2
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.4V DC
Application
Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT9XG-BTI
Zoro #
G210565310
UPC #
-
Country of Origin
China
Details
Compatibility
HP Alienware Area Notebooks: 51M R1, 51M R2
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.4V DC
Application
Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
7894 mAh
Item
Battery
Features
Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.