Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR APPLE MACBOOK PRO 16 INCH 2019

  • Mfr # A2113-BTI

  • Zoro # G210565600


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Application
MacBook
Battery Energy
98.80 Wh
Battery Capacity
8700 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2113-BTI
Zoro #
G210565600
UPC #
-
Country of Origin
Multiple

Details

Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Application
MacBook
Battery Energy
98.80 Wh
Item
Battery
Battery Capacity
8700 mAh
Output Voltage
11.36V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.