Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR APPLE MACBOOK PRO CORE I7

  • Mfr # A1383-BTI

  • Zoro # G910565429


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
10.95V
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
8676 mAh
Compatibility
Apple Products: "Core i7" 2.2 17" A1297 Early 2011, "Core i7" 2.3 17" Early 2011, "Core i7" 2.4 17" Late 2011, "Core i7" 2.5 17" Late 2011, 17 inch MC725*/A, 17 inch MC725B/A, 17 inch MC725E/A, 17 inch MC725HN/A, 17 inch MC725J/A, 17 inch MC725LL/A, 17 inch MC725LZ/A, 17 inch MC725RS/A, 17 inch MC725TA/A, 17 inch MC725X/A, 17 inch MC725ZP/A, 17 inch MD311*/A, 17 inch MD311B/A, 17 inch MD311E/A, 17 inch MD311HN/A, 17 inch MD311J/A, 17 inch MD311LL/A, 17 inch MD311LZ/A, 17 inch MD311RS/A, 17 inch MD311TA/A, 17 inch MD311X/A, 17 inch MD311ZP/A, Core I7 2.2GHZ 17 inch Unibody A1297(EMC 2352-1*), Core I7 2.3GHZ 17 inch Unibody A1297(EMC 2352-1*), Core I7 2.4GHZ 17 inch Unibody A1297(EMC 2564*), Core I7 2.5GHZ 17 inch Unibody A1297(EMC 2564*)
Battery Energy
95 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1383-BTI
Zoro #
G910565429
UPC #
-
Country of Origin
China

Details

Item
Battery
Output Voltage
10.95V
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
8676 mAh
Compatibility
Apple Products: "Core i7" 2.2 17" A1297 Early 2011, "Core i7" 2.3 17" Early 2011, "Core i7" 2.4 17" Late 2011, "Core i7" 2.5 17" Late 2011, 17 inch MC725*/A, 17 inch MC725B/A, 17 inch MC725E/A, 17 inch MC725HN/A, 17 inch MC725J/A, 17 inch MC725LL/A, 17 inch MC725LZ/A, 17 inch MC725RS/A, 17 inch MC725TA/A, 17 inch MC725X/A, 17 inch MC725ZP/A, 17 inch MD311*/A, 17 inch MD311B/A, 17 inch MD311E/A, 17 inch MD311HN/A, 17 inch MD311J/A, 17 inch MD311LL/A, 17 inch MD311LZ/A, 17 inch MD311RS/A, 17 inch MD311TA/A, 17 inch MD311X/A, 17 inch MD311ZP/A, Core I7 2.2GHZ 17 inch Unibody A1297(EMC 2352-1*), Core I7 2.3GHZ 17 inch Unibody A1297(EMC 2352-1*), Core I7 2.4GHZ 17 inch Unibody A1297(EMC 2564*), Core I7 2.5GHZ 17 inch Unibody A1297(EMC 2564*)
Battery Energy
95 Wh
Application
Notebook
Number of Cells
3
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.