BATTERY FOR ASUS G53 G535 G53J G53JW G53SX
Mfr # A42-G73-BTI
Zoro # G310565609
product price: $81.39
/ea
Free Shipping & Returns
Key Features
Compatibility
Asus Notebooks: G53, G535, G53J, G5
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Output Voltage
14.4V DC
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A42-G73-BTI
Zoro #
G310565609
UPC #
-
Country of Origin
China
Details
Item
Battery
Compatibility
Asus Notebooks: G53, G535, G53J, G5
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Output Voltage
14.4V DC
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.