BATTERY FOR ASUS VIVOBOOK 15 F512DA F512FA
Mfr # C21N1818-1-BTI
Zoro # G510565553
product price:Â $77.49
/ea
Free Shipping & Returns
Key Features
Application
Notebook
Compatibility
Asus Products: Vivobook 15 F512DA,Vivobook 15 F512FA,Vivobook 15 F512FB,Vivobook 15 F512FJ,Vivobook 15 F512FL,Vivobook 15 F512JA,Vivobook 15 F512JP,Vivobook 15 F512UA,Vivobook 15 R564DA,Vivobook 15 R564FA,Vivobook 15 R564JA,Vivobook A512FA,Vivobook A512FB,Vivobook A512FL,Vivobook A512JA,Vivobook A512JP,Vivobook A512UA,Vivobook A512UF,Vivobook K512FA,Vivobook S512DK,Vivobook S512FA,Vivobook S512FB,Vivobook S512FL,Vivobook S512UA
Number of Cells
4
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C21N1818-1-BTI
Zoro #
G510565553
UPC #
-
Country of Origin
China
Details
Application
Notebook
Compatibility
Asus Products: Vivobook 15 F512DA,Vivobook 15 F512FA,Vivobook 15 F512FB,Vivobook 15 F512FJ,Vivobook 15 F512FL,Vivobook 15 F512JA,Vivobook 15 F512JP,Vivobook 15 F512UA,Vivobook 15 R564DA,Vivobook 15 R564FA,Vivobook 15 R564JA,Vivobook A512FA,Vivobook A512FB,Vivobook A512FL,Vivobook A512JA,Vivobook A512JP,Vivobook A512UA,Vivobook A512UF,Vivobook K512FA,Vivobook S512DK,Vivobook S512FA,Vivobook S512FB,Vivobook S512FL,Vivobook S512UA
Number of Cells
4
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Output Voltage
7.6V
Battery Capacity
4210 mAh
Item
Battery
Battery Energy
32 Wh
Features
Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.