Zoro Homepage

BATTERY FOR ASUS VIVOBOOK FLIP 14 J401MA

  • Mfr # C21N1714-BTI

  • Zoro # G210565488


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Output Voltage
7.7V
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
39 Wh
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C21N1714-BTI
Zoro #
G210565488
UPC #
-
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Output Voltage
7.7V
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
39 Wh
Number of Cells
3
Item
Battery
Compatibility
Asus Vivobook Flip 14 Notebooks: J401MA, J401CA, TP401M, TP401MA, TP401, TP401N, TP401NA, TP401CA
Features
Rechargeable Battery
Battery Capacity
5060 mAh
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.