BATTERY FOR ASUS VIVOBOOK X556UQ
Mfr # C21N1509-BTI
Zoro # G010565565
product price: $87.45
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
7.6V DC
Battery Capacity
5000 mAh
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C21N1509-BTI
Zoro #
G010565565
UPC #
-
Country of Origin
China
Details
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
7.6V DC
Battery Capacity
5000 mAh
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Compatibility
ASUS VivoBook Notebooks: X556UA, X556UQ, X556UR, X556UV, X556UB, X556UF, X556UJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.