BATTERY FOR ASUS ZENBOOK FLIP UX560 UX560UA

  • Mfr # B41N1532-BTI

  • Zoro # G210565464


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Compatibility
ASUS Notebooks: Q504U, Q504UA, Q504UAK, Q504UA-BBI5T12, Q504UA-BHI5T13, Q504UA-BI5T26, Q504UA-BHI7T21, ZenBook Flip UX560, ZenBook Flip UX560UA, ZenBook Flip UX560UA-1B, ZenBook Flip UX560UA-FZ015T, ZenBook Flip UX560UAK, ZenBook Flip UX560UA-FZ016T, ZenBook Flip UX560UA-FZ017T, ZenBook Flip UX560UA-FZ018T, ZenBook Flip UX560UA-FZ019T
Green Environmental Attribute
Environmentally Friendly
Battery Energy
50 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
15.2V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B41N1532-BTI
Zoro #
G210565464
UPC #
-
Country of Origin
China

Details

Item
Battery
Compatibility
ASUS Notebooks: Q504U, Q504UA, Q504UAK, Q504UA-BBI5T12, Q504UA-BHI5T13, Q504UA-BI5T26, Q504UA-BHI7T21, ZenBook Flip UX560, ZenBook Flip UX560UA, ZenBook Flip UX560UA-1B, ZenBook Flip UX560UA-FZ015T, ZenBook Flip UX560UAK, ZenBook Flip UX560UA-FZ016T, ZenBook Flip UX560UA-FZ017T, ZenBook Flip UX560UA-FZ018T, ZenBook Flip UX560UA-FZ019T
Green Environmental Attribute
Environmentally Friendly
Battery Energy
50 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
15.2V DC
Application
Notebook
Battery Capacity
3320 mAh
Number of Cells
4
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.