BATTERY FOR DELL ALIENWARE M15X M15X R1 P08G
Mfr # F681T-BTI
Zoro # G110565601
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Compatibility
Dell Notebooks: M15 X, M15X R1
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F681T-BTI
Zoro #
G110565601
UPC #
-
Country of Origin
China
Details
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Application
Notebook
Compatibility
Dell Notebooks: M15 X, M15X R1
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.1V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.