Zoro Homepage

BATTERY FOR DELL CHROMEBOOK 3400 3100 3100

  • Mfr # JPFMR-BTI

  • Zoro # G410565288


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Application
Chromebook
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Compatibility
Model Fits:DELL CHROMEBOOK 3100, 3100 2-IN-1, 3400, 5488, 5493, 5593Replaces OEM:007GDY, 016DPH, 065N6H, 07GDY, 16DPH, 65N6H, CN-007GDY, CN-016DPH, CN-065N6H, JPFMR
Battery Energy
42 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPFMR-BTI
Zoro #
G410565288
UPC #
-
Country of Origin
China

Details

Item
Battery
Application
Chromebook
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Compatibility
Model Fits:DELL CHROMEBOOK 3100, 3100 2-IN-1, 3400, 5488, 5493, 5593Replaces OEM:007GDY, 016DPH, 065N6H, 07GDY, 16DPH, 65N6H, CN-007GDY, CN-016DPH, CN-065N6H, JPFMR
Battery Energy
42 Wh
Output Voltage
11.4V
Number of Cells
3
Features
Rechargeable Battery
Battery Capacity
3684 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.