BATTERY FOR DELL G3 3590 G5 5500
Mfr # 266J9-BTI
Zoro # G810565314
product price: $89.89
/ea
Free Shipping & Returns
Key Features
Output Voltage
11.4V DC
Application
Notebook
Features
Rechargeable Battery
Compatibility
Dell Notebooks: G3 3590, G5 5500, Inspiron 5490
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
266J9-BTI
Zoro #
G810565314
UPC #
-
Country of Origin
China
Details
Output Voltage
11.4V DC
Application
Notebook
Features
Rechargeable Battery
Compatibility
Dell Notebooks: G3 3590, G5 5500, Inspiron 5490
Battery Chemistry
Lithium Polymer (Li-Polymer)
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
4473 mAh
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.