Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR DELL G5 5590 G7 7590 G7790

  • Mfr # XRGXX-BTI

  • Zoro # G210565389


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.4V DC
Battery Energy
90 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Battery Capacity
7500 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRGXX-BTI
Zoro #
G210565389
UPC #
-
Country of Origin
China

Details

Output Voltage
11.4V DC
Battery Energy
90 Wh
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Battery Capacity
7500 mAh
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Number of Cells
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.