Zoro Homepage

BATTERY FOR DELL G7 7500 G15 5510 G15 5510

  • Mfr # 8FCTC-BTI

  • Zoro # G810565307


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
56 Wh
Application
Notebook
Output Voltage
11.4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FCTC-BTI
Zoro #
G810565307
UPC #
-
Country of Origin
China

Details

Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
56 Wh
Application
Notebook
Output Voltage
11.4V
Features
Rechargeable Battery
Battery Capacity
4912 mAh
Green Environmental Attribute
Environmentally Friendly
Compatibility
Model Fits:DELL G15 5510, G15 5515, G7 7500, INSPIRON 16 7610, PRECISION 5550, PRECISION 5560, XPS 15 (9500), XPS 15 9510, ALIENWARE M15 R3, M15 R4, M15 R5 RYZEN EDITION, M15 R6, M17 R3, M17 R4Replaces OEM:0DVG8M, 0P8P1P, 8FCTC, CN-0DVG8M, CN-0P8P1P, DVG8M, P8P1P
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.