Zoro Homepage

BATTERY FOR DELL INSPIRON 3195 2-IN1 7.6V

  • Mfr # NXX33-BTI

  • Zoro # G910565467


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Compatibility
NXX33, MJMVV, 020K1. DELL INSPIRON 11 3195 2-IN-1 Notebook
Features
Rechargeable Battery
Battery Capacity
3684 mAh
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NXX33-BTI
Zoro #
G910565467
UPC #
-
Country of Origin
China

Details

Compatibility
NXX33, MJMVV, 020K1. DELL INSPIRON 11 3195 2-IN-1 Notebook
Features
Rechargeable Battery
Battery Capacity
3684 mAh
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Output Voltage
7.6V DC
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.