BATTERY FOR DELL INSPIRON 5445 5443 5543
Mfr # TRHFF-BTI
Zoro # G410565523
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Features
Rechargeable Battery
Output Voltage
11.1V
Number of Cells
3
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRHFF-BTI
Zoro #
G410565523
UPC #
-
Country of Origin
China
Details
Compatibility
Features
Rechargeable Battery
Output Voltage
11.1V
Number of Cells
3
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Energy
43 Wh
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.