BATTERY FOR DELL LATITUDE 12 7220
Mfr # J7HTX-BTI
Zoro # G110565571
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Compatibility
Model Fits:DELL LATITUDE 12 7202 RUGGED TABLET, LATITUDE 12 7212 RUGGED TABLET, LATITUDE 12 7220 RUGGED TABLETReplaces OEM:2JT7D, 451-BCDH, J7HTX
Battery Energy
34 Wh
Number of Cells
3
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J7HTX-BTI
Zoro #
G110565571
UPC #
-
Country of Origin
China
Details
Features
Rechargeable Battery
Compatibility
Model Fits:DELL LATITUDE 12 7202 RUGGED TABLET, LATITUDE 12 7212 RUGGED TABLET, LATITUDE 12 7220 RUGGED TABLETReplaces OEM:2JT7D, 451-BCDH, J7HTX
Battery Energy
34 Wh
Item
Battery
Number of Cells
3
Application
Notebook
Battery Capacity
4473 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Output Voltage
7.6V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.