BATTERY FOR DELL LATITUDE 14 5404 RUGGED 14
Mfr # 451-BBWK-BTI
Zoro # G310565555
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Model Fits:DELL LATITUDE 14 5404 RUGGED, 14 7404 RUGGED, 5404, 5414, 5414 RUGGED EXTREME, 7404, 7414, 7414 RUGGED EXTREMEReplaces OEM:451-BBOI, 451-BBWK, 453-BBBD, 4XKN5, CJ2K1, XRJDF
Output Voltage
11.1V
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
5856 mAh
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBWK-BTI
Zoro #
G310565555
UPC #
-
Country of Origin
China
Details
Compatibility
Model Fits:DELL LATITUDE 14 5404 RUGGED, 14 7404 RUGGED, 5404, 5414, 5414 RUGGED EXTREME, 7404, 7414, 7414 RUGGED EXTREMEReplaces OEM:451-BBOI, 451-BBWK, 453-BBBD, 4XKN5, CJ2K1, XRJDF
Item
Battery
Output Voltage
11.1V
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
5856 mAh
Features
Rechargeable Battery
Number of Cells
6
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
65 Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.