Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR DELL LATITUDE 15 5501 5511

  • Mfr # 1FXDH-BTI

  • Zoro # G610565545


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Battery Capacity
8508 mAh
Output Voltage
11.4V DC
Battery Energy
97 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FXDH-BTI
Zoro #
G610565545
UPC #
-
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Battery Capacity
8508 mAh
Item
Battery
Output Voltage
11.4V DC
Battery Energy
97 Wh
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Model Fits:DELL LATITUDE 15 5501, 15 5511, 35514, PRECISION 3541, 3551Replaces OEM:01WJT0, 0D191G, 1FXDH, 1WJT0, CN-0D191G, D191G
Number of Cells
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.